Shop All Arbors
Km Systems
Shell Mill Holder, KM63XMZ, 32.00mm
Mfr # KM63XMZSMC32040MY
Zoro # G3809469
product price: $598.99
/ea
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Projection 40.00mm
- Coolant Fed Coolant Through
- Pilot Length 23.50mm
- Pilot Dia. 32.00mm
- Shank Dia. 63.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Km Systems
- MFR # KM63XMZSMC32040MY
- Zoro # G3809469
- UPC # 4059782027107
- Country of Origin United States
- Category Arbors
Dimensions
Taper Size | KM63XMZ |
Pilot Length | 23.50mm |
Pilot Dia. | 32.00mm |
Shank Dia. | 63.00mm |
Overall Length | 103.45mm |
Details
Item | Shell Mill Holder |
Projection | 40.00mm |
Coolant Fed | Coolant Through |
Shank Type - Machining | Taper |
Description
Shell Mill Holder, Taper Size KM63XMZ, Pilot Dia. 32.00mm, Pilot Length 23.50mm, Projection 40.00mm, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Shockwave 2" Impact Pozidriv #2 Power Bit (48-32-4832)
- JOHNSON MAGNETIC POCKET LEVEL (1721P)
- CRAFTSMAN Sockets, 3/8" Drive 10" Wobble Extension 3/8" Dr, Full Polish Chrome (CMMT44287)
- DRILL AMERICA m40x4 Carbon Steel Hex Die (DWTSMH40X4)
- KM SYSTEMS Shell Mill Holder, KM63XMZ, 3/4 (KM63XMZSMC075102Y)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia .75 In (C40-75SM4)
- PARLEC Shell Mill Holder, BT40, Pilot Dia .75 In (B40-75SM2)
- CLESCO 1/2" Hole Nut Type Arbor 1/4 X 2-1/2 W/Stampflangwasher (W-24)
- CLESCO 1/2" Hole Nut Type Arbor 1/4 X 3-1/8 W/Stampflangwasher (W-24EXL)
- BAHCO Bahco Arbor, 1/4" Tri Shank (3834-ARBR-730)
- TECHNIKS CAT Facemill Arbors (43.151.72.400)
- Km Systems Arbors