Shop All Arbors
Km Systems
Shell Mill Holder, KM63XMZ, 22.00mm
Mfr # KM63XMZSMC22028MY
Zoro # G3813562
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Projection 28.00mm
- Coolant Fed Coolant Through
- Pilot Length 18.50mm
- Pilot Dia. 22.00mm
- Shank Type - Machining Taper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Km Systems
- MFR # KM63XMZSMC22028MY
- Zoro # G3813562
- UPC # 4059782027169
- Country of Origin United States
- Category Arbors
Dimensions
Taper Size | KM63XMZ |
Pilot Length | 18.50mm |
Pilot Dia. | 22.00mm |
Overall Length | 86.45mm |
Shank Dia. | 63.00mm |
Details
Item | Shell Mill Holder |
Projection | 28.00mm |
Coolant Fed | Coolant Through |
Shank Type - Machining | Taper |
Description
Shell Mill Holder, Taper Size KM63XMZ, Pilot Dia. 22.00mm, Pilot Length 18.50mm, Projection 28.00mm, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Rod Only 1/4IN (657X)
- IDEAL Hole Cutter Set, 7/8, 1-1/8, 1-3/8 In, 4 Pc (36-311)
- ZORO SELECT Drill Mill, Carbide, 4 Flutes, TiAlN, 208 (208-888842)
- GENERAL TOOLS PUNCH HOLLOW STEEL 3/8" (GN1280J)
- KM SYSTEMS Shell Mill Holder, KM63XMZ, 3/4 (KM63XMZSMC075102Y)
- DEWALT Hole Saw Arbors (DAH9141PBM)
- DRILL AMERICA 5/8" Straight Shank #33 Jacobs Taper Chuck Arbor (DEWA4133)
- WALTER Shell Reamer Arbors Z2311-50 (Z2311-50)
- CLESCO 1/2" Arbor X 1/4" Shank Flat Head Arbor Blk Ox, Fhl-30X (FHL-30X)
- LYNDEX-NIKKEN Shell Mill Holder, CAT50, 27mmDia., 21mmL. (C5001-27-60)
- PARLEC Shell Mill Holder, CAT50, Pilot Dia .75 In (C50-75SM1)
- Km Systems Arbors