Shop All Arbors
Km Systems
Shell Mill Holder, KM63XMZ, 1
Mfr # KM63XMZSMC100126Y
Zoro # G3811103
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size KM63XMZ
- Projection 32.00mm
- Coolant Fed Coolant Through
- Pilot Length 0.6880 in
- Pilot Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Km Systems
- MFR # KM63XMZSMC100126Y
- Zoro # G3811103
- UPC # 4059782025196
- Country of Origin United States
- Category Arbors
Dimensions
Taper Size | KM63XMZ |
Pilot Length | 0.6880 in |
Pilot Dia. | 1 in |
Overall Length | 89.43mm |
Shank Dia. | 2.4803 in |
Details
Item | Shell Mill Holder |
Projection | 32.00mm |
Coolant Fed | Coolant Through |
Shank Type - Machining | Taper |
Measurement System | Decimal Inch |
Description
Shell Mill Holder,KM63XMZ,1
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 36 mm 6-Point Socket (SHD22136)
- DRILLCO Jobber Length Drill, Series 200, Imperial, 316 In Drill Size Fraction, 01875 In Drill Size (200A112)
- STEELMAN 5-Piece 1/2" Drive 6-Point Thin Wall Impact Flip Socket and Knockout Bar Set with Half Sizes (60443)
- KRAFT TOOL Pool Trowel, Pro-Form, 9-5/8" Shank, 18x5" (CF292BPF)
- ONSRUD Trim/Slotting Saw, Hard, 20 TPI, 4 In (70-168)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- PFERD 42066 Cartridge Roll Drive Arbor, 1/4in Pilot Diameter 1-1/2in Length, 1/4in Shank (42066-PFERD)
- DRILL AMERICA 1/2" Straight Shank #33 Jacobs Taper Chuck Arbor (DEWA4033)
- TOOLMEX Slotting Saw Arbor for Saws with 3/8" Hole, 1/2" Straight Shank, OAL 3-3/8" Import (8-562-1010)
- HOUGEN Replacment pilots for 11012 Arbor (11084)
- DEWALT Hole Saw Arbors (DAH9141PBM)
- Km Systems Arbors