Shop All Arbors
Km Systems
Shell Mill Holder, KM63XMZ, 1-1/4
Mfr # KM63XMZSMC125157Y
Zoro # G3811410
product price: $664.99
/ea
Free Shipping & Returns
$664.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size KM63XMZ
- Projection 40.00mm
- Coolant Fed Coolant Through
- Pilot Length 0.6880 in
- Pilot Dia. 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Km Systems
- MFR # KM63XMZSMC125157Y
- Zoro # G3811410
- UPC # 4059782025134
- Country of Origin United States
- Category Arbors
Dimensions
Taper Size | KM63XMZ |
Pilot Length | 0.6880 in |
Pilot Dia. | 1-1/4 in |
Overall Length | 97.43mm |
Shank Dia. | 2.4803 in |
Details
Item | Shell Mill Holder |
Projection | 40.00mm |
Coolant Fed | Coolant Through |
Shank Type - Machining | Taper |
Description
Shell Mill Holder, Taper Size KM63XMZ, Pilot Dia. 1-1/4 in, Pilot Length 0.6880 in, Projection 40.00mm, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 13 ft. 3" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-13-03)
- OX TOOLS Pro 30-Foot Tuff Blade Tape Measure, Magnetic Dual Hook & 1 1/4in Wide Blade (OX-P506030)
- VIKING Reduced Shank Bit, 33/64in, HSS, 135Deg (VI 29550)
- SPEEDAIRE Air Shear, 18 Gauge (21AC07)
- KM SYSTEMS Shell Mill Holder, KM63XMZ, 3/4 (KM63XMZSMC075102Y)
- JACOBS AO264 Arbor 1/2"-20 Threaded Shank/2MT (7346DN)
- CLESCO 5/8" Arbor X1/4" Shank Flat Head Arbor Blk Ox (FHL-50X)
- STM JT3 R8 Drill Chuck Arbor (326934)
- TAPMATIC Arbor, 0.500 In., 33JT (25033)
- CLESCO 1/2" Hole Nut Type Arbor 3/8" Shank X 4 1/2" Oal (W-34EXL)
- DRILL AMERICA 2MT Taper Shank #33 Jacobs Taper Chuck Arbor (DEWA0233)
- Km Systems Arbors