Shop All Arbors
Km Systems
Shell Mill Holder, KM63XMZ, 1-1/2
Mfr # KM63XMZSMC150177Y
Zoro # G3812144
Free Shipping & Returns
$664.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size KM63XMZ
- Projection 44.96mm
- Coolant Fed Coolant Through
- Pilot Length 0.9380 in
- Pilot Dia. 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Km Systems
- MFR # KM63XMZSMC150177Y
- Zoro # G3812144
- UPC # 4059782025103
- Country of Origin United States
- Category Arbors
Dimensions
Taper Size | KM63XMZ |
Pilot Length | 0.9380 in |
Pilot Dia. | 1-1/2 in |
Overall Length | 108.74mm |
Shank Dia. | 2.4803 in |
Details
Item | Shell Mill Holder |
Projection | 44.96mm |
Coolant Fed | Coolant Through |
Shank Type - Machining | Taper |
Measurement System | Decimal Inch |
Description
Shell Mill Holder,KM63XMZ,1-1/2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1610" (953CO20SS)
- DRILL AMERICA 1/4"-36 Carbon Steel Hex Die (DWTSH1/4-36)
- WESTWARD Hand File, Knife Shape, 12 In, 26/28 TPI (12F818)
- KODIAK CUTTING TOOLS 0.010 Carbide Endmill 4 Flute Micro Square End ALTIN Coated (5525058)
- VERSADRIVE Rapid-Lock Morse Taper Arbor MT3 (111045-03)
- PARLEC Shell Mill Holder, BT40, Pilot Dia 1.00 In (B40-10SM2)
- CLESCO W-22T Nut Lock Wheel Adapter (W-22T)
- PARLEC Shell Mill Holder, CAT50, Pilot Dia .75 In (C50-75SM1)
- STM R8 Shank x 134 Gauge Length Annular Cutter Holder (425453)
- TAPMATIC Arbor, 0.500 In., 33JT (25033)
- HOUGEN Hex washer for 14009 arbor (04812)
- Km Systems Arbors