Shop All Arbors
Km Systems
Shell Mill Holder, KM63TS, 40.00mm
Mfr # KM63TSSMC40045M
Zoro # G3812923
product price: $556.99
/ea
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size KM63TS
- Projection 45.00mm
- Coolant Fed Coolant Through
- Pilot Length 26.50mm
- Pilot Dia. 40.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Km Systems
- MFR # KM63TSSMC40045M
- Zoro # G3812923
- UPC # 4059782025325
- Country of Origin United States
- Category Arbors
Dimensions
Taper Size | KM63TS |
Pilot Length | 26.50mm |
Pilot Dia. | 40.00mm |
Shank Dia. | 63.00mm |
Overall Length | 111.45mm |
Details
Item | Shell Mill Holder |
Projection | 45.00mm |
Coolant Fed | Coolant Through |
Standards | ISO 26622 |
Shank Type - Machining | Taper |
Description
Shell Mill Holder, Taper Size KM63TS, Pilot Dia. 40.00mm, Pilot Length 26.50mm, Projection 45.00mm, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 2, M08X50, Plastic, Black RAL 7021, Comp: Steel (K0269.2081X50)
- DYNAMIC Tools 3/4" Drive Chrome Extension, 16" Long (D019016)
- AMPG Adjustable Mill Stop (Z9019)
- KRAFT TOOL Hi-Craft Texture Gun/Hopper (HC501)
- KM SYSTEMS Shell Mill Holder, KM63XMZ, 3/4 (KM63XMZSMC075102Y)
- WALTER Shell Mill Holders & Adaptors AK155M.U0.63.030.31 (AK155M.U0.63.030.31)
- JACOBS AO206 Arbor 2MT/6JT (7311N)
- HHIP 6-32mm 8 Piece Expanding Arbor Set (3906-4008)
- REICHEL Arbor, 3 Morse Taper Arbor x 3 Jacobs Ta (3MT3)
- DRILL AMERICA R8 Shank #33 Jacobs Taper Chuck Arbor (DEWA0833)
- JACOBS AO802 Arbor Bridgeport Taper/2JT (7339N)
- Km Systems Arbors