Shop All Arbors
Km Systems
Shell Mill Holder, KM63TS, 40.00mm
Mfr # KM63TSD24TTB9KM40
Zoro # G3859220
product price: $3,942.99
/ea
Free Shipping & Returns
$3,942.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Projection 234.55mm
- Coolant Fed Coolant Through
- Pilot Dia. 40.00mm
- Shank Dia. 63.00mm
- Standards ISO 26622
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Km Systems
- MFR # KM63TSD24TTB9KM40
- Zoro # G3859220
- UPC # 4059782031630
- Country of Origin United States
- Category Arbors
Dimensions
Taper Size | KM63TS |
Pilot Dia. | 40.00mm |
Shank Dia. | 63.00mm |
Overall Length | 274.50mm |
Details
Item | Shell Mill Holder |
Projection | 234.55mm |
Coolant Fed | Coolant Through |
Standards | ISO 26622 |
Shank Type - Machining | Taper |
Description
Shell Mill Holder, Taper Size KM63TS, Pilot Dia. 40.00mm, Projection 234.55mm, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 8 oz Ball pein Hammer, Stainless Steel, OAL 220mm (013770623)
- WRIGHT TOOL WRENCH COMB 3/4" 12 Pt. CH (WR1124)
- STARRETT Micrometer Set, 0-12 In, 0.001 Res, 12 Pc (S436EXRLZ)
- EZRED CRIMPING TOOL Hammer Indent Cast 8ga-4/0 (EZB790C)
- KM SYSTEMS Shell Mill Holder, KM63XMZ, 3/4 (KM63XMZSMC075102Y)
- DRILL AMERICA 5/8" Straight Shank #6 Jacobs Taper Chuck Arbor (DEWA4106)
- TOOLMEX R8 Drill Chuck Arbor, Steel, JT6 (8-530-0005)
- WEILER Drive Mandrel Kit for Nylox Miniature Disc Brushes 3/8" Stem (89024)
- DEWALT Hole Saw Arbors (DAH9383PBM)
- STM JT3 R8 Drill Chuck Arbor (326934)
- DRILL AMERICA 2MT Taper Shank #33 Jacobs Taper Chuck Arbor (DEWA0233)
- Km Systems Arbors