Shop All Arbors
Km Systems
Shell Mill Holder, KM63TS, 3/4
Mfr # KM63TSSMC075126
Zoro # G3813809
product price: $502.99
/ea
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size KM63TS
- Projection 32.00mm
- Coolant Fed Coolant Through
- Pilot Length 0.6880 in
- Pilot Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Km Systems
- MFR # KM63TSSMC075126
- Zoro # G3813809
- UPC # 4059782025608
- Country of Origin United States
- Category Arbors
Dimensions
Taper Size | KM63TS |
Pilot Length | 0.6880 in |
Pilot Dia. | 3/4 in |
Shank Dia. | 2.4803 in |
Overall Length | 89.43mm |
Details
Item | Shell Mill Holder |
Projection | 32.00mm |
Coolant Fed | Coolant Through |
Shank Type - Machining | Taper |
Standards | ISO 26622 |
Description
Shell Mill Holder, Taper Size KM63TS, Pilot Dia. 3/4 in, Pilot Length 0.6880 in, Projection 32.00mm, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug, 3 (1730305)
- LENOX Band Saw Blade, 7 ft. 11 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel (51914D2B72415)
- KNIPEX 7mm Box Wrench, Plastic Grip (98 01 07)
- M.A. FORD Cyclone Xd 3X Coolant Fed Double Margin Drill, 9.40Mm (CXDCS 0940AP)
- KM SYSTEMS Shell Mill Holder, KM63XMZ, 3/4 (KM63XMZSMC075102Y)
- HOUGEN #3 Morse Taper Arbor w/ Coolant Inducer (10806)
- HOUGEN Pilot Drill for 14009 arbor, 3PK (13007C)
- VERSADRIVE Rapid-Lock Morse Taper Arbor MT2 (111045-02)
- LYNDEX-NIKKEN Shell Mill Holder, CAT40, 0.50Dia, 0.57in L (C4001-0500-1.75)
- DRILL AMERICA R8 Shank #6 Jacobs Taper Chuck Arbor (DEWA0806)
- DEWALT Hole Saw Arbors (DAH9124PBM)
- Km Systems Arbors