Shop All Arbors
Km Systems
Shell Mill Holder, KM63TS, 32.00mm
Mfr # KM63TSCS32050M
Zoro # G3809380
product price: $679.99
/ea
Free Shipping & Returns
$679.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Taper Size KM63TS
- Projection 50.00mm
- Coolant Fed Coolant Through
- Pilot Length 38.00mm
- Pilot Dia. 32.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Km Systems
- MFR # KM63TSCS32050M
- Zoro # G3809380
- UPC # 4059782090132
- Country of Origin United States
- Category Arbors
Dimensions
Taper Size | KM63TS |
Pilot Length | 38.00mm |
Pilot Dia. | 32.00mm |
Overall Length | 114.05mm |
Shank Dia. | 63.00mm |
Details
Item | Shell Mill Holder |
Projection | 50.00mm |
Coolant Fed | Coolant Through |
Standards | ISO 26622 |
Shank Type - Machining | Taper |
Description
Shell Mill Holder, Taper Size KM63TS, Pilot Dia. 32.00mm, Pilot Length 38.00mm, Projection 50.00mm, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley Works Tools 28500 Razor Blade Scraper with 5 Blades (28500)
- BON TOOL Bon 84-564 Sledge Hammer, 12 Lb, 34" Fiberglass Handle (84-564)
- AVEN Cutter Tapered, 4-1/2", Semi Flush (10325)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 15/64 (C70014)
- KM SYSTEMS Shell Mill Holder, KM63XMZ, 3/4 (KM63XMZSMC075102Y)
- WALTER Shell Reamer Arbors Z2311-50 (Z2311-50)
- DEWALT Arbors, Hex, 1/2" - 20, Flat (DAH9938PBM)
- DRILL AMERICA 2MT Taper Shank #0 Jacobs Taper Chuck Arbor (DEWA0200)
- DRILL AMERICA 4MT Taper Shank #4 Jacobs Taper Chuck Arbor (DEWA0404)
- JACOBS AO305 Arbor 3MT/5JT (7317N)
- HOUGEN Arbor to Use Annular Cutters in a Drill Chuck (11016)
- Km Systems Arbors