Shop All Arbors
Km Systems
Shell Mill Holder, KM63TS, 27.00mm
Mfr # KM63TSCS27040M
Zoro # G3812530
Free Shipping & Returns
$679.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size KM63TS
- Projection 40.00mm
- Coolant Fed Coolant Through
- Pilot Length 33.00mm
- Pilot Dia. 27.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Km Systems
- MFR # KM63TSCS27040M
- Zoro # G3812530
- UPC # 4059782090156
- Country of Origin United States
- Category Arbors
Dimensions
Taper Size | KM63TS |
Pilot Length | 33.00mm |
Pilot Dia. | 27.00mm |
Overall Length | 101.05mm |
Shank Dia. | 63.00mm |
Details
Item | Shell Mill Holder |
Projection | 40.00mm |
Coolant Fed | Coolant Through |
Shank Type - Machining | Taper |
Standards | ISO 26622 |
Measurement System | Metric |
Description
Shell Mill Holder,KM63TS,27.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON Flr Mnt Seismic and Wind Vibration Isltr (5XR73)
- DEWALT IMPACT READY(R) 1-1/16" 1/2" Drive 6pt Deep Socket (DW22952)
- CHICAGO PNEUMATIC 1" D-Handle Air Impact Wrench 1770 ft.-lb. (CP7783-6)
- MORSE Band Saw Blade, 8 ft. 9 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel, Hard Back Series (ZHBDH06-8'9)
- MORSE Arbor Extension, For Use With: 3/8 in Hex Shank Arbor and 3/8 in or Larger Drill Chuck, 12 in L, Car (ME381)
- AMPG Shell End Mill Arbor Screw, 1/2-20 (Z1502)
- HOUGEN Arbor to Use Annular Cutters in a Drill Chuck (11016)
- TECHNIKS CAT Facemill Arbors (43.151.72.400)
- LENOX Arbor, 5L ARBOR (30005)
- VERSADRIVE HMT Rapid-Lock Extension Arbor 5 in. (111015-130)
- DRILL AMERICA 3MT Taper Shank #3 Jacobs Taper Chuck Arbor (DEWA0303)
- Km Systems Arbors