Shop All Arbors
Km Systems
Shell Mill Holder, KM63TS, 1/2
Mfr # KM63TSSMC050102
Zoro # G3812031
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size KM63TS
- Projection 26.00mm
- Coolant Fed Coolant Through
- Pilot Length 0.5620 in
- Pilot Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Km Systems
- MFR # KM63TSSMC050102
- Zoro # G3812031
- UPC # 4059782025646
- Country of Origin United States
- Category Arbors
Dimensions
Taper Size | KM63TS |
Pilot Length | 0.5620 in |
Pilot Dia. | 1/2 in |
Overall Length | 80.22mm |
Shank Dia. | 2.4803 in |
Details
Item | Shell Mill Holder |
Projection | 26.00mm |
Coolant Fed | Coolant Through |
Standards | ISO 26622 |
Shank Type - Machining | Taper |
Measurement System | Decimal Inch |
Description
Shell Mill Holder,KM63TS,1/2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Cutting Head Unit, MH24 MDUNL4-CFT, 1-5/8 in L, Steel, 55 Degrees Diamond Insert Shape (MH24 MDUNL4-CFT)
- DRILLCO 3/4-10, NITRO SPIRAL POINT TAPS - 2100N (21N148CP)
- MITUTOYO Holtest, 4" to 5", 0.00005" (468-274)
- MILWAUKEE TOOL M12 FUEL 1/4 in. Right Angle Die Grinder Kit (2485-22)
- ERICKSON Shell Mill Holder, CV40, 1-1/4 (CV40BSMC125212)
- GS TOOLING CAT40 1 x 400 Stub Milling Machine Arbor (531580)
- ERICKSON Shell Mill Holder, HSK50A, 1 (HSK50ASMC100225)
- DRILL AMERICA 3/4" Straight Shank #3 Jacobs Taper Chuck Arbor (DEWA4203)
- CLESCO FHL-30X Flat Head Arbor (FHL-30X)
- DEWALT Arbors, Hex, 5/8" - 18, Flat (DAH9912PBM)
- METABO MT 2 B16 TAPERED ARBOR (635115000)
- Km Systems Arbors