Shop All Arbors
Km Systems
Shell Mill Holder, KM63TS, 1
Mfr # KM63TSSMC100126
Zoro # G3809520
product price: $556.99
/ea
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size KM63TS
- Projection 32.00mm
- Coolant Fed Coolant Through
- Pilot Length 0.6880 in
- Pilot Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Km Systems
- MFR # KM63TSSMC100126
- Zoro # G3809520
- UPC # 4059782025547
- Country of Origin United States
- Category Arbors
Dimensions
Taper Size | KM63TS |
Pilot Length | 0.6880 in |
Pilot Dia. | 1 in |
Overall Length | 89.43mm |
Shank Dia. | 2.4803 in |
Details
Item | Shell Mill Holder |
Projection | 32.00mm |
Coolant Fed | Coolant Through |
Shank Type - Machining | Taper |
Standards | ISO 26622 |
Description
Shell Mill Holder, Taper Size KM63TS, Pilot Dia. 1 in, Pilot Length 0.6880 in, Projection 32.00mm, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 7/16-14, COMBINED TAP & DRILL - 2050 (205A128C)
- OTC Extra Legs, Steel, For Use With 5U733 (1106)
- TRUE TEMPER Nail Pullers, Nail Puller, 11 In. L (1165300)
- STANLEY Extension 3/8" Dr, 6 in L, 1 Pieces, Chrome (86-207)
- KM SYSTEMS Shell Mill Holder, KM63XMZ, 3/4 (KM63XMZSMC075102Y)
- ABS IMPORT TOOLS 3 Ton Imported Ratchet Type Arbor Press - Truck Only (86003401)
- HOUGEN #3 Morse Taper Arbor w/ Coolant Inducer (10806)
- BAHCO Bahco Arbor, 7/16" Hex Shank (3834-ARBR-11152)
- STM JT6 MT3 Drill Chuck Arbor (326916)
- DRILL AMERICA 5/8" Straight Shank #6 Jacobs Taper Chuck Arbor (DEWA4106)
- DRILL AMERICA 5MT Taper Shank #4 Jacobs Taper Chuck Arbor (DEWA0504)
- Km Systems Arbors