Shop All Arbors
Km Systems
Shell Mill Holder, KM50TS, 3/4
Mfr # KM50TSSMC075102
Zoro # G3813361
product price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Taper Size KM50TS
- Projection 26.00mm
- Coolant Fed Coolant Through
- Pilot Length 0.6880 in
- Pilot Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Km Systems
- MFR # KM50TSSMC075102
- Zoro # G3813361
- UPC # 4059782025998
- Country of Origin United States
- Category Arbors
Dimensions
Taper Size | KM50TS |
Pilot Length | 0.6880 in |
Pilot Dia. | 3/4 in |
Overall Length | 75.43mm |
Shank Dia. | 1.9685 in |
Details
Item | Shell Mill Holder |
Projection | 26.00mm |
Coolant Fed | Coolant Through |
Standards | ISO 26622 |
Shank Type - Machining | Taper |
Description
Shell Mill Holder, Taper Size KM50TS, Pilot Dia. 3/4 in, Pilot Length 0.6880 in, Projection 26.00mm, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cordless Combo Kit, 18.0 V, 6 Tools, 3 Batt (2696-26 / 48-11-1840)
- SPEEDAIRE Air Drill, Keyless, 1/2 In, 400 RPM (21AA74)
- MASON INDUSTRIES Easy Cut Waffle Pad - Natural Rubber 18" X 18" X 3/8" (R18X18MSW)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 33/64x12IN (50581)
- KM SYSTEMS Shell Mill Holder, KM63XMZ, 3/4 (KM63XMZSMC075102Y)
- ONSRUD Trim/Slotting Saw, Hard, 20 TPI, 4 In (70-168)
- JACOBS AO203 Arbor 2MT/3JT (7308DN)
- IRWIN Arbor for Hole Saws From 1-1/4" to 6", 6L (LEX1779805)
- DEWALT Hole Saw Arbors (DAH9122PBM)
- JACOBS AO304 Arbor 3MT/4JT (7316DN)
- BAHCO Bahco Arbor, 1/4" Tri Shank (3834-ARBR-730)
- Km Systems Arbors