Shop All Arbors
Km Systems
Shell Mill Holder, KM50TS, 3/4
Mfr # KM50TSSM2C075102
Zoro # G3813273
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size KM50TS
- Projection 26.00mm
- Coolant Fed Coolant Through
- Pilot Length 0.6880 in
- Pilot Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Km Systems
- MFR # KM50TSSM2C075102
- Zoro # G3813273
- UPC # 4059782025967
- Country of Origin United States
- Category Arbors
Dimensions
Taper Size | KM50TS |
Pilot Length | 0.6880 in |
Pilot Dia. | 3/4 in |
Overall Length | 75.43mm |
Shank Dia. | 1.9685 in |
Details
Item | Shell Mill Holder |
Projection | 26.00mm |
Coolant Fed | Coolant Through |
Shank Type - Machining | Taper |
Standards | ISO 26622 |
Description
Shell Mill Holder, Taper Size KM50TS, Pilot Dia. 3/4 in, Pilot Length 0.6880 in, Projection 26.00mm, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/4" Drive Universal Impact Knot, SAE (7570)
- STARRETT 6" Tungsten Carbide Tipped Hole Saw, Multi-Purpose (MPH0600)
- WILLIAMS Williams Straight Box Tubular Wrench, 15/16" (1230TSB)
- KIPP Indexing Plunger, Size: 0, D1= 5/16-24, D=4, Style B, Non-Lockout W. Locknut, SS, Pin Hardened (K0630.202004AK)
- KM SYSTEMS Shell Mill Holder, KM63XMZ, 3/4 (KM63XMZSMC075102Y)
- STM JT4 MT3 Drill Chuck Arbor (326914)
- TECHNIKS Taper Adaptor, 5-7/16in L, 1.0in. dia. (22713)
- CLESCO Mandrel (M-3)
- CLESCO 1/2" Arbor X 1/4" Shank Flat Head Arbor Blk Ox, Fhl-30X (FHL-30X)
- YG-1 TOOL CO Slitting Saw Arbor Cap (ZZ053)
- JACOBS AO304 Arbor 3MT/4JT (7316DN)
- Km Systems Arbors