Shop All Arbors
Km Systems
Shell Mill Holder, KM50TS, 32.00mm
Mfr # KM50TSSMC32040M
Zoro # G3809730
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size KM50TS
- Projection 40.00mm
- Coolant Fed Coolant Through
- Pilot Length 23.50mm
- Pilot Dia. 32.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Km Systems
- MFR # KM50TSSMC32040M
- Zoro # G3809730
- UPC # 4059782025042
- Country of Origin United States
- Category Arbors
Dimensions
Taper Size | KM50TS |
Pilot Length | 23.50mm |
Pilot Dia. | 32.00mm |
Shank Dia. | 50.00mm |
Overall Length | 95.45mm |
Details
Item | Shell Mill Holder |
Projection | 40.00mm |
Coolant Fed | Coolant Through |
Standards | ISO 26622 |
Shank Type - Machining | Taper |
Measurement System | Metric |
Description
Shell Mill Holder,KM50TS,32.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Dies (45565)
- APEX TOOL GROUP Socket, T-50 Torx Bit 3/8Dr (834-TX-50)
- INSIZE V-Block Set, V Block Shape, Steel (6801-1201)
- WOODWARD FAB Pipe and Tube Notcher, Hole Saw, 40 ga. (WFN6)
- TOOLMEX R8 Drill Chuck Arbor, Steel, JT6 (8-530-0005)
- ONSRUD Saw Arbor, Straight Shank, Shank Dia 1/2 (70-180)
- DRILL AMERICA 2MT Taper Shank #0 Jacobs Taper Chuck Arbor (DEWA0200)
- ABS IMPORT TOOLS 3 Ton Imported Ratchet Type Arbor Press - Truck Only (86003401)
- DRILL AMERICA 1/2" Straight Shank #1 Jacobs Taper Chuck Arbor (DEWA4001)
- CLESCO W-24 Nut Lock Wheel Adapter (W-24)
- DRILL AMERICA 5/8" Straight Shank #1 Jacobs Taper Chuck Arbor (DEWA4101)
- Km Systems Arbors