Shop All Arbors
Km Systems
Shell Mill Holder, KM50TS, 27.00mm
Mfr # KM50TSSMC27032M
Zoro # G3810211
product price: $473.99
/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size KM50TS
- Projection 32.00mm
- Coolant Fed Coolant Through
- Pilot Length 20.50mm
- Pilot Dia. 27.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Km Systems
- MFR # KM50TSSMC27032M
- Zoro # G3810211
- UPC # 4059782025073
- Country of Origin United States
- Category Arbors
Dimensions
Taper Size | KM50TS |
Pilot Length | 20.50mm |
Pilot Dia. | 27.00mm |
Overall Length | 84.45mm |
Shank Dia. | 50.00mm |
Details
Item | Shell Mill Holder |
Projection | 32.00mm |
Coolant Fed | Coolant Through |
Shank Type - Machining | Taper |
Standards | ISO 26622 |
Description
Shell Mill Holder, Taper Size KM50TS, Pilot Dia. 27.00mm, Pilot Length 20.50mm, Projection 32.00mm, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC In-Line Needle Scaler (4320)
- SWANSON TOOL 36" Magnetic Professional Box Beam Level with Gelshock End Caps (SVB36M)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3124R)
- KLEIN TOOLS SAE T-Handle Hex Key, 3/32" Tip Size (JTH4E06)
- KM SYSTEMS Shell Mill Holder, KM63XMZ, 3/4 (KM63XMZSMC075102Y)
- PARLEC Stub Arbor, BT 40, Style 2, 1.750 In. (B40-10SA400)
- STM JT6 R8 Drill Chuck Arbor (326936)
- NORTON ABRASIVES Arbor Hole Unified Wheel, 1/4"x1/4", PK40 (66261014902)
- STM JT2 R8 Drill Chuck Arbor (326932)
- ERICKSON Shell Mill Holder, HSK63A, 1/2 (HSK63ASMC050200)
- ERICKSON Shell Mill Holder, CV50, 3/4 (CV50BTDSMC0751050)
- Km Systems Arbors