Shop All Arbors
Km Systems
Shell Mill Holder, KM50TS, 1
Mfr # KM50TSSM2C100126
Zoro # G3811575
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Taper Size KM50TS
- Projection 32.00mm
- Coolant Fed Coolant Through
- Pilot Length 0.6880 in
- Pilot Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Km Systems
- MFR # KM50TSSM2C100126
- Zoro # G3811575
- UPC # 4059782025899
- Country of Origin United States
- Category Arbors
Dimensions
Taper Size | KM50TS |
Pilot Length | 0.6880 in |
Pilot Dia. | 1 in |
Overall Length | 81.43mm |
Shank Dia. | 1.9685 in |
Details
Item | Shell Mill Holder |
Projection | 32.00mm |
Coolant Fed | Coolant Through |
Standards | ISO 26622 |
Shank Type - Machining | Taper |
Description
Shell Mill Holder, Taper Size KM50TS, Pilot Dia. 1 in, Pilot Length 0.6880 in, Projection 32.00mm, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 3/16 (41612)
- URREA Satin finish 12pt combination wrench set 15pc (1200FMA)
- ILC Replacement for Dremel 8100 Battery (8100 BATTERY DREMEL)
- TEKTON Reversible 12-Point Ratcheting Combination Wrench Set with Modular Organizer, 15-Piece, 1/4-1 in. (WRC94301)
- KM SYSTEMS Shell Mill Holder, KM63XMZ, 3/4 (KM63XMZSMC075102Y)
- BAHCO Bahco Bahco Arbor Extension, 12" (3834-EXT-1)
- REICHEL Arbor, 3 Morse Taper Arbor x 3 Jacobs Ta (3MT3)
- TOOLMEX Slitting or Slotting Saw Arbor, Fits 1/2, 5/8, 3/4, 7/8, 1 Hole, 1/2" Weldon Shank, Import (8-562-1005)
- DRILL AMERICA 2MT Taper Shank #33 Jacobs Taper Chuck Arbor (DEWA0233)
- GS TOOLING CAT40 112 x 400 Stub Milling Machine Arbor (531584)
- LYNDEX-NIKKEN Shell Mill Holder, CAT40, 27mmDia., 21mmL. (C4001-27-50)
- Km Systems Arbors