Shop All Arbors
Km Systems
Shell Mill Holder, KM50TS, 1-1/4
Mfr # KM50TSSMC125157
Zoro # G3809590
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size KM50TS
- Projection 40.00mm
- Coolant Fed Coolant Through
- Pilot Length 0.6880 in
- Pilot Dia. 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Km Systems
- MFR # KM50TSSMC125157
- Zoro # G3809590
- UPC # 4059782025868
- Country of Origin United States
- Category Arbors
Dimensions
Taper Size | KM50TS |
Pilot Length | 0.6880 in |
Pilot Dia. | 1-1/4 in |
Overall Length | 89.43mm |
Shank Dia. | 1.9685 in |
Details
Item | Shell Mill Holder |
Projection | 40.00mm |
Coolant Fed | Coolant Through |
Shank Type - Machining | Taper |
Standards | ISO 26622 |
Measurement System | Decimal Inch |
Description
Shell Mill Holder,KM50TS,1-1/4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVEL 5 TOOLS Drywall Skimming Blade, 32 (4-932)
- WIHA Dead Blow Hammer, 30 oz., 14-13/16" (80040)
- DRILL AMERICA 7/8"-14 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 7/8"-14 (DWT54892)
- DICKIES Diy Single Side Apron, 5 Pocket, Gray/Tan, 5 Pockets (57026)
- COLLIS WORKHOLDING BLANK END ARBOR (67704)
- HOUGEN Replacment pilots for 11088 Arbor (11083)
- BOSCH Arbor w/Ball Bearing, 1/4In Shk (82808)
- DRILL AMERICA R8 Shank #3 Jacobs Taper Chuck Arbor (DEWA0803)
- CLESCO FHL-8X Flat Head Arbor (FHL-8X)
- ONSRUD Trim/Slotting Saw, Hard, 20 TPI, 4 In (70-168)
- DEWALT Hole Saw Arbors (DAH9383PBM)
- Km Systems Arbors