Shop All Arbors
Km Systems
Shell Mill Holder, KM40TS, 3/4
Mfr # KM40TSSMC075102
Zoro # G3804995
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size KM40TS
- Projection 26.00mm
- Coolant Fed Coolant Through
- Pilot Length 0.6880 in
- Pilot Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Km Systems
- MFR # KM40TSSMC075102
- Zoro # G3804995
- UPC # 4061779270717
- Country of Origin United States
- Category Arbors
Dimensions
Taper Size | KM40TS |
Pilot Length | 0.6880 in |
Pilot Dia. | 3/4 in |
Overall Length | 68.43mm |
Shank Dia. | 1.5748 in |
Details
Item | Shell Mill Holder |
Projection | 26.00mm |
Coolant Fed | Coolant Through |
Shank Type - Machining | Taper |
Standards | ISO 26622 |
Description
Shell Mill Holder, Taper Size KM40TS, Pilot Dia. 3/4 in, Pilot Length 0.6880 in, Projection 26.00mm, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Aluminum Hawk, 13 x 13 In, DuraSoft Handle (1D)
- MILWAUKEE TOOL 3-1/8" Recessed Light Hole Saw (49-56-0296)
- HYDE Single-Edge Razor Blade w/ Dispenser, PK 100 (13125)
- DRILL AMERICA .0620 HSS Straight Shank Chucking Reamer (DWRR.0620)
- KM SYSTEMS Shell Mill Holder, KM63XMZ, 3/4 (KM63XMZSMC075102Y)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- JACOBS AO403 Arbor 4MT/3JT (7321N)
- HOUGEN 2 in. Arbor Extender (10200)
- AMPG Shell End Mill Arbor Screw, 1/2-20 (Z1502)
- TOOLMEX Slotting Saw Arbor for Saws with 3/8" Hole, 1/2" Straight Shank, OAL 3-3/8" Import (8-562-1010)
- DRILL AMERICA 1/2" Straight Shank #1 Jacobs Taper Chuck Arbor (DEWA4001)
- Km Systems Arbors