Shop All Arbors
Km Systems
Shell Mill Holder, KM40TS, 3/4
Mfr # KM40TSSM2C075102
Zoro # G3813483
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size KM40TS
- Projection 26.00mm
- Coolant Fed Coolant Through
- Pilot Length 0.6880 in
- Pilot Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Km Systems
- MFR # KM40TSSM2C075102
- Zoro # G3813483
- UPC # 4061779270748
- Country of Origin United States
- Category Arbors
Dimensions
Taper Size | KM40TS |
Pilot Length | 0.6880 in |
Pilot Dia. | 3/4 in |
Overall Length | 68.43mm |
Shank Dia. | 1.5748 in |
Details
Item | Shell Mill Holder |
Projection | 26.00mm |
Coolant Fed | Coolant Through |
Shank Type - Machining | Taper |
Standards | ISO 26622 |
Measurement System | Decimal Inch |
Description
Shell Mill Holder,KM40TS,3/4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=8, D1= 1/2-13, Form: B, Without Locknut (K0637.10408A5)
- DRILL AMERICA #3/0 HSS Straight Flute Taper Pin Reamer (DWRRTP3/0)
- DAYTON 3" Machine Vise with Fixed Base (4YG28)
- SIOUX TOOLS Air Hammer Chuck, QuickChange, For Use With 5272A, 5273A and 5274A Air Hammer (2270)
- MORSE Arbor Extension, For Use With: 3/8 in Hex Shank Arbor and 3/8 in or Larger Drill Chuck, 12 in L, Car (ME381)
- JACOBS AO264 Arbor 1/2"-20 Threaded Shank/2MT (7346DN)
- CLESCO FHL-8X Flat Head Arbor (FHL-8X)
- QUALTECH Drill Chuck Arbor, Jacobs Taper Mounting, 3 Mount Taper, Morse Taper Shank, 3 Shank Taper (DEWA0303)
- STM JT33 MT4 Drill Chuck Arbor (326926)
- NORTON ABRASIVES Arbor Hole Unified Wheel, 1/4"x1/4", PK40 (66261014902)
- TECHNIKS CAT Facemill Arbors, Taper CAT40 (22715)
- Km Systems Arbors