Shop All Arbors
Km Systems
Shell Mill Holder, KM40TS, 22.00mm
Mfr # KM40TSSMC22028M
Zoro # G3810099
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size KM40TS
- Projection 28.00mm
- Coolant Fed Coolant Through
- Pilot Length 18.50mm
- Pilot Dia. 22.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Km Systems
- MFR # KM40TSSMC22028M
- Zoro # G3810099
- UPC # 4059782027268
- Country of Origin United States
- Category Arbors
Dimensions
Taper Size | KM40TS |
Pilot Length | 18.50mm |
Pilot Dia. | 22.00mm |
Shank Dia. | 40.00mm |
Overall Length | 71.45mm |
Details
Item | Shell Mill Holder |
Projection | 28.00mm |
Coolant Fed | Coolant Through |
Shank Type - Machining | Taper |
Standards | ISO 26622 |
Description
Shell Mill Holder, Taper Size KM40TS, Pilot Dia. 22.00mm, Pilot Length 18.50mm, Projection 28.00mm, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Gage Block, Square, Steel, 2.00 In, ASME 0 (614202-531)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS3140)
- ESTWING MFG CO Estwing Mfg Co. 48 Oz Drilling Hammer Metal Handle B3-3LB (23722)
- C.K DextroVDE Screwdriver PZD1x80mm (T49143-1)
- KM SYSTEMS Shell Mill Holder, KM63XMZ, 3/4 (KM63XMZSMC075102Y)
- PARLEC Stub Arbor, CAT 40, Style 2, 2.120 In. (C40-15SA400)
- STM JT4 MT3 Drill Chuck Arbor (326914)
- DRILL AMERICA 3/4" Straight Shank #3 Jacobs Taper Chuck Arbor (DEWA4203)
- STM JT4 MT4 Drill Chuck Arbor (326922)
- JACOBS AO305 Arbor 3MT/5JT (7317N)
- JACOBS AO806 Arbor Bridgeport Taper/6JT (7342DN)
- Km Systems Arbors