Shop All Arbors
Km Systems
Shell Mill Holder, KM40TS, 1/2
Mfr # KM40TSSMC050102
Zoro # G3812135
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size KM40TS
- Projection 26.00mm
- Coolant Fed Coolant Through
- Pilot Length 0.5620 in
- Pilot Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Km Systems
- MFR # KM40TSSMC050102
- Zoro # G3812135
- UPC # 4061779270779
- Country of Origin United States
- Category Arbors
Dimensions
Taper Size | KM40TS |
Pilot Length | 0.5620 in |
Pilot Dia. | 1/2 in |
Shank Dia. | 1.5748 in |
Overall Length | 65.22mm |
Details
Item | Shell Mill Holder |
Projection | 26.00mm |
Coolant Fed | Coolant Through |
Shank Type - Machining | Taper |
Standards | ISO 26622 |
Description
Shell Mill Holder, Taper Size KM40TS, Pilot Dia. 1/2 in, Pilot Length 0.5620 in, Projection 26.00mm, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Ring insert tool Size 30 mm Size of mount 14x18 mm (58224030)
- DRILL AMERICA 1/4" Tin Coated Jobber Length Drill Bit (DWDTN1/4)
- MILWAUKEE TOOL 4" Pre-Stressed Diamond Wet Core Bit (48-17-1040)
- SKIL Oscillating MultiTool Kit, Cordless (OS593002)
- KM SYSTEMS Shell Mill Holder, KM63XMZ, 3/4 (KM63XMZSMC075102Y)
- DEWALT Arbors, Hex, 1/2" - 20, Flat (DAH9938PBM)
- BAHCO Bahco Bahco Arbor Extension, 12" (3834-EXT-1)
- TOOLMEX Slitting or Slotting Saw Arbor, Fits 1/2, 5/8, 3/4, 7/8, 1 Hole, R8 Shank, Import (8-560-1005)
- HOUGEN Arbor for Large Dia. RotaCut Hole Cutters (11005)
- HOUGEN Arbor to Use Annular Cutters in a Drill Chuck (11016)
- JACOBS AO303 Arbor 3MT/3JT (7315N)
- Km Systems Arbors