Shop All Arbors
Km Systems
Shell Mill Holder, KM40TS, 1
Mfr # KM40TSSM2C100126
Zoro # G3804505
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size KM40TS
- Projection 32.00mm
- Coolant Fed Coolant Through
- Pilot Length 0.6880 in
- Pilot Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Km Systems
- MFR # KM40TSSM2C100126
- Zoro # G3804505
- UPC # 4061779270687
- Country of Origin United States
- Category Arbors
Dimensions
Taper Size | KM40TS |
Pilot Length | 0.6880 in |
Pilot Dia. | 1 in |
Shank Dia. | 1.5748 in |
Overall Length | 74.43mm |
Details
Item | Shell Mill Holder |
Projection | 32.00mm |
Coolant Fed | Coolant Through |
Standards | ISO 26622 |
Shank Type - Machining | Taper |
Measurement System | Decimal Inch |
Description
Shell Mill Holder,KM40TS,1
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Adj. Wrench, 4", 21/32" Cap., Chrome (31D020)
- LENOX Hole Saw (LXAH3312)
- TEKTON 3/8 in Drive 12 in Head Quick-Release Ratchet (SRH31112)
- VERSA TOOL 20mm Stainless Steel Multi-Tool Saw Blades, PK 10 (AB10F)
- JACOBS AO403 Arbor 4MT/3JT (7321N)
- STM JT4 MT3 Drill Chuck Arbor (326914)
- DICO PRODUCTS Arbor Adaptor with 1/4" Round Mounted M (7600071)
- JACOBS AO806 Arbor Bridgeport Taper/6JT (7342DN)
- DRILL AMERICA 1/2" Straight Shank #0 Jacobs Taper Chuck Arbor (DEWA4000)
- H & H INDUSTRIAL PRODUCTS R8 & 1/2" Straight Shank Vari Slotting Saw Arbor Kit (3900-0151)
- BLAIR EQUIPMENT CO CHUCK ARBOR ASSY 3/8" SKIP-PROOF (BL11123)
- Km Systems Arbors