Shop All Collet Chucks
Km Systems
Milling Cutter Arbor, 1.1900", HSS
Mfr # KM63XMZER4090Y
Zoro # G3591592
product price: $588.99
/ea
Free Shipping & Returns
$588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Taper Size KM63XMZ
- Overall Length 130.00 mm
- Collet Series ER40
- Shank Dia. 2.2000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Km Systems
- MFR # KM63XMZER4090Y
- Zoro # G3591592
- UPC # 4059782112506
- Country of Origin United States
- Category Collet Chucks
Dimensions
Dimension Type | Metric |
Taper Size | KM63XMZ |
Overall Length | 130.00 mm |
Shank Dia. | 2.2000 in |
Nut Dia. | 63.00mm |
Nose Dia. | 63.00 mm |
Bore Depth | 70.30mm |
Head Dia. | 1.1900" |
Description
Collet Chuck, Taper Size KM63XMZ, Min. Collet Capacity 0.1200 In., Max. Collet Capacity 1.0000 In., Projection 90.00mm, ER40
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 1/2 In W (RC-500120)
- HUSKIE TOOLS 27" Bar & Wire Cutter, Center Cut (S-32)
- BOSCH 4" 135 Deg. Jobber Length Drill Bit (TI2143IM)
- WIDIA Thread Forming Tap, #10-32, Plug, Uncoated, 3 Flutes (17020)
- GS TOOLING CAT40 400 ER11 Collet Chuck (531402)
- GS TOOLING 5/16" ER40 Tap Collets (338272)
- HHIP 125mm Diameter D1-4 ER-40 Collet Chuck (3901-5042)
- ERICKSON Collet Chuck, ER16, Straight Shank (SS100DA104488)
- GS TOOLING CAT40 900 ER16 Collet Chuck (531411)
- GS TOOLING 5/8" TG75 Tap Collets (334894)
- JET Cb-5, Clear Plastic 14In. Diameter Colle (709565)
- Km Systems Collets, Chucks & Accessories