Shop All Indexable Boring Parts
Km Systems
Insert, KM40TS Screw 107Deg 30ft. RH DC1
Mfr # KM40TSSDQCR11
Zoro # G3887753
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Bore Diameter 1.969 in
- Tool Length 1.575 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Km Systems
- MFR # KM40TSSDQCR11
- Zoro # G3887753
- UPC # 4061779285070
- Country of Origin United States
- Category Indexable Boring Parts
Dimensions
Minimum Bore Diameter | 1.969 in |
Tool Length | 1.575 in |
Details
Item | Insert |
Description
Insert
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Chipping Hammer, 6 Avg CFM, 1 In Stroke (21AC16)
- REED WA1824J JAW FOR WA18 AND WA24 92013 (WA18J)
- MILWAUKEE TOOL 1-1/8" Hex Demo 20" Moil Point (48-62-4000)
- MITUTOYO Detector, 4Mn/90 (178-397-2)
- KM SYSTEMS Insert, KM40TS KENLOC 107Deg 30ft. RH VN (KM40TSMVHNR16050M)
- KM SYSTEMS Cutting Unit, KM25 THREAD/GROOVE (KM25NSR230)
- KM SYSTEMS Insert, KM40TS WEDGELOCK 93Deg RH TN16 (KM40TSWTJNR16)
- KM SYSTEMS Insert, KM KM63TS KENLOC Cutting Unit (KM63TSMCLNL12)
- KM SYSTEMS Insert, KM KM63UT CENTERLINE Tool CVW1 (KM63TSMCMNN12115)
- NAREX CAT50 Shank For VHU-56, VHU-80, VHU-125, VHU-160 Boring & Facing Masterhead Sets (300076)
- MAPAL Ni284 Pinon Boring Tool Other Metalworking Tools & Consumable (30193300)
- Km Systems Indexable Tools