Shop All Indexable Boring Parts
Km Systems
Insert, KM40TS Screw 107Deg 30ft. LH DC1
Mfr # KM40TSSDQCL11
Zoro # G3889512
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Length 1.575 in
- Minimum Bore Diameter 1.969 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Km Systems
- MFR # KM40TSSDQCL11
- Zoro # G3889512
- UPC # 4061779285100
- Country of Origin United States
- Category Indexable Boring Parts
Dimensions
Tool Length | 1.575 in |
Minimum Bore Diameter | 1.969 in |
Details
Item | Insert |
Description
Insert
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOZIP Drywall Bit, 1/8" dia., 2-3/8" L, PK50 (ZB50)
- SOG Knife, 3-1/2" Blade L, 4" Handle L (17-61-03-57)
- UNIBOR 1.1/8x3/16 Speedcut Carbide Tipped Hole Saw, Impact Shank (28136)
- INGERSOLL-RAND Ball, 5" x 3" x 0.38 (116-50)
- KM SYSTEMS Insert, KM KM63TS KENLOC Cutting Unit (KM63TSMCLNL12)
- KM SYSTEMS Insert, KM KM63UT CENTERLINE Tool CVW1 (KM63TSMCMNN12115)
- KM SYSTEMS Cutting Unit, KM25 THREAD/GROOVE (KM25NSR230)
- KM SYSTEMS Insert, KM40TS KENLOC 107Deg 30ft. RH VN (KM40TSMVHNR16050M)
- KM SYSTEMS Insert, KM40TS WEDGELOCK 93Deg RH TN16 (KM40TSWTJNR16)
- WIDIA Indexable Face Mill, 1504, (M4000CA-SP1504)
- GLOBAL CNC 25MM OD X 1/2 ID STANDARD STYLE BORING BAR SLEEVE (8821M .500)
- Km Systems Indexable Boring Parts