Shop All Indexable Boring Parts
Km Systems
Insert, KM KM63XMZ CENTERLINE Tool
Mfr # KM63XMZMCMNNF12115Y
Zoro # G3887674
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Style CN..120408/CN..432
- Tool Length 4.528 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Km Systems
- MFR # KM63XMZMCMNNF12115Y
- Zoro # G3887674
- UPC # 4059782087064
- Country of Origin Bulgaria
- Category Indexable Boring Parts
Dimensions
Tool Length | 4.528 in |
Details
Item | Insert |
Insert Style | CN..120408/CN..432 |
Description
Insert
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Round Nose Pliers, 6-1/4", Material: Steel (8122-160 TL)
- WESTWARD Bearing Separator, 9 In Max Spread, 1 Pcs (23NY33)
- LEATHERHEAD TOOLS Sledge Hammer, 36" Yellow Fiberglass Handle, 10 lb. Head (SLY-10-36)
- DIABLO Holesaw Set, General Purpose, 14 pcs. (DHS14SGP)
- KM SYSTEMS Insert, KM40TS KENLOC 107Deg 30ft. RH VN (KM40TSMVHNR16050M)
- KM SYSTEMS Insert, KM KM63UT CENTERLINE Tool CVW1 (KM63TSMCMNN12115)
- KM SYSTEMS Insert, KM40TS WEDGELOCK 93Deg RH TN16 (KM40TSWTJNR16)
- KM SYSTEMS Cutting Unit, KM25 THREAD/GROOVE (KM25NSR230)
- NAREX Head Only For VHU-36 Boring & Facing Masterhead Set (300004)
- NAREX VHU-125 24" Cap. Boring & Facing Masterhead Kits (300155)
- ULTRA-DEX USA Clamp, CM-121 (CM-121)
- Km Systems Indexable Tools