Shop All Indexable Boring Parts
Km Systems
Insert, KM KM63 KENLOC Cutting UnitS
Mfr # KM63TSMSSNL19
Zoro # G3886231
product price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Length 2.362 in
- Secondary Tool Length 2.853 in
- Minimum Bore Diameter 3.937 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Km Systems
- MFR # KM63TSMSSNL19
- Zoro # G3886231
- UPC # 4059782056923
- Country of Origin United States
- Category Indexable Boring Parts
Dimensions
Tool Length | 2.362 in |
Secondary Tool Length | 2.853 in |
Minimum Bore Diameter | 3.937 in |
Details
Item | Insert |
Description
Insert
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENT FIX EQUIPMENT RIVETER PLASTIC SWIVEL HEAD (DFCT888)
- MILWAUKEE TOOL FASTBACK 5in1 Folding Knife (48-22-1540)
- HHIP 5 X 5 X 5" Ground Angle Plate Webbed End (3402-1055)
- LYNDEX-NIKKEN Collet, 5C, 13mmin (520-013)
- KM SYSTEMS Insert, KM40TS WEDGELOCK 93Deg RH TN16 (KM40TSWTJNR16)
- KM SYSTEMS Insert, KM KM63UT CENTERLINE Tool CVW1 (KM63TSMCMNN12115)
- KM SYSTEMS Insert, KM40TS KENLOC 107Deg 30ft. RH VN (KM40TSMVHNR16050M)
- KM SYSTEMS Cutting Unit, KM25 THREAD/GROOVE (KM25NSR230)
- NAREX VHU-125 24" Cap. Boring & Facing Masterhead Kits (300155)
- STM 4 Dia Precision Boring Head (356003)
- NAREX VHU-36 9" Cap. Boring & Facing Masterhead Kits (300007)
- Km Systems Indexable Boring Parts