Shop All Indexable Boring Parts
Km Systems
Insert, KM KM40TS Cutting Unit HPC
Mfr # KM40TSSVJBR16050MHPC
Zoro # G3894272
product price: $554.99
/ea
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Style VB..160408/VB..332
- Tool Length 1.969 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Km Systems
- MFR # KM40TSSVJBR16050MHPC
- Zoro # G3894272
- UPC # 4059782080959
- Country of Origin United States
- Category Indexable Boring Parts
Dimensions
Tool Length | 1.969 in |
Details
Item | Insert |
Insert Style | VB..160408/VB..332 |
Description
Insert
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Diamond Saw Blade, Demolition, 14" dia. (Vari-Cut S35 14)
- JET 1/4 Straight Composite Die Grinder (JAT-414)
- KRAFT TOOL Elite Series Blue Steel Pool, 18"x4 (CFE738BL)
- SPEEDAIRE Air Hammer, 2.8 Avg CFM, 3-1/2 In Stroke (21AC13)
- KM SYSTEMS Insert, KM KM63UT CENTERLINE Tool CVW1 (KM63TSMCMNN12115)
- KM SYSTEMS Insert, KM40TS WEDGELOCK 93Deg RH TN16 (KM40TSWTJNR16)
- KM SYSTEMS Insert, KM KM63TS KENLOC Cutting Unit (KM63TSMCLNL12)
- KM SYSTEMS Cutting Unit, KM25 THREAD/GROOVE (KM25NSR230)
- KM SYSTEMS Insert, KM40TS KENLOC 107Deg 30ft. RH VN (KM40TSMVHNR16050M)
- MAPAL Ni284 Pinon Boring Tool Other Metalworking Tools & Consumable (30193300)
- ULTRA-DEX USA Key, T-15, PK5 (T-15)
- Km Systems Indexable Boring Parts