Shop All Hydraulic Chucks
Km Systems
Hydraulic Chuck, 65.00mm, KM63XMZ
Mfr # KM63XMZHCTHT32090M
Zoro # G3580234
Free Shipping & Returns
$706.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Taper KM63XMZ
- Bore Dia. 63.00mm
- Series KMS
- ANSI Number KM63XMZHCTHT32090M
- Nose Dia. 65.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Km Systems
- MFR # KM63XMZHCTHT32090M
- Zoro # G3580234
- UPC # 4050839843916
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 63.00mm |
Nose Dia. | 65.00mm |
Overall Length | 129.95mm |
Shank Dia. | 32.00mm |
Taper Size | KM63XMZ |
Tool Depth | 41.00mm |
Hole Dia. | 63.00mm |
Details
Taper | KM63XMZ |
Item | Hydraulic Chuck |
Series | KMS |
ANSI Number | KM63XMZHCTHT32090M |
Coolant Fed | Coolant Through |
Projection | 90.00mm |
Shank Type - Machining | Taper |
Description
Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 63.00mm, KM63XMZ, Shank Dia. 32.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT 8-1/4" ITK Frame/Deck Saw Blade (250.024.08)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 17/32 (C17032)
- KLEIN TOOLS Straight-Claw Hammer, 16-Ounce, 13-Inch (H80816)
- QUALTOOL Bit Holder, Mag, Hex Drv, 2"L (MBH 1/4 QC)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- SCHUNK Hydraulic Tool Holder, BT 40, 6mm (204440)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- WALTER Hydraulic Tool Holders & Chucks, AK182.CAT50.081.32 (AK182.CAT50.081.32)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- Km Systems Hydraulic Chucks