Shop All Hydraulic Chucks
Km Systems
Hydraulic Chuck, 59.75mm, KM63XMZ
Mfr # KM63XMZHC32100Y
Zoro # G3581372
Free Shipping & Returns
$1,515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper KM63XMZ
- Bore Dia. 63.00mm
- Series KMS
- Nose Dia. 59.75mm
- ANSI Number KM63XMZHC32100Y
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Km Systems
- MFR # KM63XMZHC32100Y
- Zoro # G3581372
- UPC # 4059782116535
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 63.00mm |
Nose Dia. | 59.75mm |
Overall Length | 139.95mm |
Taper Size | KM63XMZ |
Tool Depth | 59.00mm |
Hole Dia. | 63.00mm |
Shank Dia. | 32.00mm |
Details
Taper | KM63XMZ |
Series | KMS |
Item | Hydraulic Chuck |
ANSI Number | KM63XMZHC32100Y |
Shank Type - Machining | Taper |
Projection | 100.00mm |
Coolant Fed | Coolant Through |
Description
Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 63.00mm, KM63XMZ, Shank Dia. 32.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Spring Centered Tap Guide (3906-0220)
- H & H INDUSTRIAL PRODUCTS 22 Piece Assorted Indicator Point Kit (4-48) (4400-0050)
- FEIN Oscillating Round Saw Blade, 3-3/8In (63502097210)
- KRAFT TOOL Walking Groover, 8" x 6" 1/4"R (CC347-01)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- YG-1 TOOL CO Hydraulic Chuck (Short & Rigid) (WK020SNR)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- Km Systems Milling & Drilling Toolholders