Shop All Hydraulic Chucks
Km Systems
Hydraulic Chuck, 59.75mm, KM63XMZ
Mfr # KM63XMZHC125394Y
Zoro # G3579385
Free Shipping & Returns
$1,567.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper KM63XMZ
- Bore Dia. 2.4780"
- Series KMS
- Nose Dia. 59.75mm
- ANSI Number KM63XMZHC125394Y
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Km Systems
- MFR # KM63XMZHC125394Y
- Zoro # G3579385
- UPC # 4059782116597
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 2.4780" |
Nose Dia. | 59.75mm |
Taper Size | KM63XMZ |
Overall Length | 139.95mm |
Tool Depth | 59.00mm |
Hole Dia. | 2-31/64 in |
Shank Dia. | 1-1/4 in |
Details
Taper | KM63XMZ |
Series | KMS |
Item | Hydraulic Chuck |
ANSI Number | KM63XMZHC125394Y |
Shank Type - Machining | Taper |
Projection | 100.00mm |
Coolant Fed | Coolant Through |
Description
Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 2-31/64 in, KM63XMZ, Shank Dia. 1-1/4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 30 mm Size 6 pt Deep Depth, Black Oxide (J7330M)
- MILWAUKEE TOOL Chuck Key (48-66-3240)
- DISCO Gray Finish Lrg Metal Tray 24 Hole W/a Catch (80382)
- MILWAUKEE TOOL SDS Plus Thin Wall Core Bit 8" Adapter Shank (48-03-3555)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- SCHUNK Hydraulic Tool Holder, BT 40, 6mm (204440)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- Km Systems Hydraulic Chucks