Shop All Hydraulic Chucks
Km Systems
Hydraulic Chuck, 59.75mm, KM63TS
Mfr # KM63TSHC32100M
Zoro # G3754290
Free Shipping & Returns
$1,874.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper KM63TS
- Series KMS
- Bore Dia. 63.00mm
- ANSI Number KM63TSHC32100M
- Nose Dia. 59.75mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Km Systems
- MFR # KM63TSHC32100M
- Zoro # G3754290
- UPC # 4059782089495
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 63.00mm |
Nose Dia. | 59.75mm |
Tool Depth | 59.00mm |
Hole Dia. | 63.00mm |
Overall Length | 139.95mm |
Shank Dia. | 32.00mm |
Taper Size | KM63TS |
Details
Taper | KM63TS |
Series | KMS |
Item | Hydraulic Chuck |
ANSI Number | KM63TSHC32100M |
Projection | 100.00mm |
Shank Type - Machining | Taper |
Standards | ISO 26622 |
Coolant Fed | Coolant Through |
Balanced to RPM | 15,000 |
Description
Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 63.00mm, KM63TS, Shank Dia. 32.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Cordless 2-Speed 1/4" Right Angle Impact Driver (2667-20)
- WALTER MEIER HOLDING AG Bash Sledge Hammer 20 Lb. Head (22036)
- NUPLA Pike Pole, Fiberglass, 3'L (6895534)
- M.A. FORD Xt Endmill 16Mm X 3.0R (61012503)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- YG-1 TOOL CO Hydraulic Chuck (Short & Rigid) (WK020SNR)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- Km Systems Hydraulic Chucks