Shop All Hydraulic Chucks
Km Systems
Hydraulic Chuck, 59.75mm, KM63TS
Mfr # KM63TSHC125400
Zoro # G3759120
Free Shipping & Returns
$1,611.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series KMS
- Bore Dia. 2.4780"
- Taper KM63TS
- Nose Dia. 59.75mm
- ANSI Number KM63TSHC125400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Km Systems
- MFR # KM63TSHC125400
- Zoro # G3759120
- UPC # 4059782089693
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 2.4780" |
Nose Dia. | 59.75mm |
Tool Depth | 59.00mm |
Overall Length | 141.55mm |
Shank Dia. | 1-1/4 in |
Taper Size | KM63TS |
Hole Dia. | 2-31/64 in |
Details
Series | KMS |
Item | Hydraulic Chuck |
Taper | KM63TS |
ANSI Number | KM63TSHC125400 |
Shank Type - Machining | Taper |
Coolant Fed | Coolant Through |
Projection | 101.60mm |
Standards | ISO 26622 |
Balanced to RPM | 15,000 |
Description
Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 2-31/64 in, KM63TS, Shank Dia. 1-1/4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 260Mm Base Ext (3648-260)
- CLE-LINE Straight Flute Hand Tap, Bottoming 4 Flutes (C63239)
- INGERSOLL-RAND HAMMER AIR W/CHISEL 5 PC 3500 BPM (IR116K)
- CRESCENT NICHOLSON 4-7/8" Metal Ferruled Wooden Handle Number 1 (21485N)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- WALTER Hydraulic Tool Holders & Chucks, AK182.CAT50.081.32 (AK182.CAT50.081.32)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- SCHUNK Hydraulic Tool Holder, BT 40, 6mm (204440)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- Km Systems Milling & Drilling Toolholders