Shop All Hydraulic Chucks
Km Systems
Hydraulic Chuck, 49.75mm, KM63TS
Mfr # KM63TSHC25095M
Zoro # G3757011
Free Shipping & Returns
$1,400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 63.00mm
- Series KMS
- Taper KM63TS
- ANSI Number KM63TSHC25095M
- Nose Dia. 49.75mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Km Systems
- MFR # KM63TSHC25095M
- Zoro # G3757011
- UPC # 4059782089518
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 63.00mm |
Nose Dia. | 49.75mm |
Tool Depth | 51.00mm |
Taper Size | KM63TS |
Overall Length | 134.95mm |
Shank Dia. | 25.00mm |
Hole Dia. | 63.00mm |
Details
Series | KMS |
Item | Hydraulic Chuck |
Taper | KM63TS |
ANSI Number | KM63TSHC25095M |
Balanced to RPM | 15,000 |
Coolant Fed | Coolant Through |
Standards | ISO 26622 |
Projection | 95.00mm |
Shank Type - Machining | Taper |
Description
Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 63.00mm, KM63TS, Shank Dia. 25.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIRECRAFTERS Physical Barrier Panel, 3 ft x 5ft, Enamel (35)
- BOSCH 4-Cutter Hammer Drill Bit 2" x 21"L, SDS Max (HC5099)
- INSIZE Taper Gage, SS, 5.748" L, 5.51" Probe Depth (4833-1E)
- KLEIN TOOLS Journeyman™ Pump Pliers, 10" (J502-10)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- SCHUNK Hydraulic Tool Holder, BT 40, 6mm (204440)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- YG-1 TOOL CO Hydraulic Chuck (Short & Rigid) (WK020SNR)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- Km Systems Milling & Drilling Toolholders