Shop All Hydraulic Chucks
Km Systems
Hydraulic Chuck, 39.60mm, KM50TS
Mfr # KM50TSHC18080M
Zoro # G3755569
Free Shipping & Returns
$1,241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 50.00mm
- Series KMS
- Taper KM50TS
- ANSI Number KM50TSHC18080M
- Shank Type - Machining Taper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Km Systems
- MFR # KM50TSHC18080M
- Zoro # G3755569
- UPC # 4059782019959
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 50.00mm |
Nose Dia. | 39.60mm |
Taper Size | KM50TS |
Overall Length | 111.95mm |
Hole Dia. | 50.00mm |
Tool Depth | 47.00mm |
Shank Dia. | 18.00mm |
Details
Item | Hydraulic Chuck |
Series | KMS |
Taper | KM50TS |
ANSI Number | KM50TSHC18080M |
Shank Type - Machining | Taper |
Projection | 80.00mm |
Standards | ISO 26622 |
Coolant Fed | Coolant Through |
Description
Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 50.00mm, KM50TS, Shank Dia. 18.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Diamond Turning Insert, Diamond, 2, CCMT, 1, Carbide (CCMT060204-RM4 WSM30S)
- CLEVELAND Straight Flute Hand Tap Taper, 4 Flutes (C54504)
- PROSOURCE Wrench Lock Nut (T1493L)
- INNOVATIVE COMPONENTS Ball Knob, 1/2-13 Thread Size, 1.25"L, Steel (GN8C----B3-L-21)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- SCHUNK Hydraulic Tool Holder, BT 40, 6mm (204440)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- Km Systems Milling & Drilling Toolholders