Shop All Hydraulic Chucks
Km Systems
Hydraulic Chuck, 33.60mm, KM50TS
Mfr # KM50TSHC14075M
Zoro # G3756512
Free Shipping & Returns
$1,241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 50.00mm
- Taper KM50TS
- Series KMS
- ANSI Number KM50TSHC14075M
- Hole Dia. 50.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Km Systems
- MFR # KM50TSHC14075M
- Zoro # G3756512
- UPC # 4059782020016
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 50.00mm |
Nose Dia. | 33.60mm |
Hole Dia. | 50.00mm |
Tool Depth | 42.50mm |
Taper Size | KM50TS |
Shank Dia. | 14.00mm |
Overall Length | 106.95mm |
Details
Taper | KM50TS |
Series | KMS |
Item | Hydraulic Chuck |
ANSI Number | KM50TSHC14075M |
Projection | 75.00mm |
Shank Type - Machining | Taper |
Standards | ISO 26622 |
Coolant Fed | Coolant Through |
Description
Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 50.00mm, KM50TS, Shank Dia. 14.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PT BELT BY CYALUME TECHNOLOGIES Tool Belt, Reflective Belt, White (9-3012509)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 3/8x3/8x1-1/2x6 (C81882)
- METABO Angle Grinder, 5", 8 A, 10,000 RPM, 120VAC (WEPF9-125)
- EZRED 1/2" Drive 72 Geared Teeth Ratchet Head Repair Kit For MR12/MR1224F (RK12)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- SCHUNK Hydraulic Tool Holder, BT 40, 6mm (204440)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- WALTER Hydraulic Tool Holders & Chucks, AK182.CAT50.081.32 (AK182.CAT50.081.32)
- Km Systems Hydraulic Chucks