Shop All Hydraulic Chucks
Km Systems
Hydraulic Chuck, 31.60mm, KM40TS
Mfr # KM40TSHC12075M
Zoro # G3759732
Free Shipping & Returns
$1,225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper KM40TS
- Bore Dia. 40.00mm
- Series KMS
- ANSI Number KM40TSHC12075M
- Nose Dia. 31.60mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Km Systems
- MFR # KM40TSHC12075M
- Zoro # G3759732
- UPC # 4059782020689
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 40.00mm |
Nose Dia. | 31.60mm |
Tool Depth | 40.50mm |
Overall Length | 99.95mm |
Taper Size | KM40TS |
Shank Dia. | 12.00mm |
Hole Dia. | 40.00mm |
Details
Taper | KM40TS |
Series | KMS |
Item | Hydraulic Chuck |
ANSI Number | KM40TSHC12075M |
Standards | ISO 26622 |
Coolant Fed | Coolant Through |
Shank Type - Machining | Taper |
Projection | 75.00mm |
Description
Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 40.00mm, KM40TS, Shank Dia. 12.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION CUTTING TOOL #40 - 705SP Heavy Duty Jobber Drill, Typ NAS907-B, Straight Shank (CHA 705SP-40)
- LENOX Band Saw Blade, 10 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, QXP Series (97877QPB103050)
- PLATT Tool Organizer Pallet, 24-3/4"L x 14-3/4"W (XEH PALLET)
- DEWALT 3/8IN - 16 UNC DRILL TAP 1/4" Capacity (DWADTQTR3816)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- YG-1 TOOL CO Hydraulic Chuck (Short & Rigid) (WK020SNR)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- Km Systems Hydraulic Chucks