Shop All Hydraulic Chucks
Km Systems
Hydraulic Chuck, 31.60mm, KM40TS
Mfr # KM40TSHC050300
Zoro # G3759400
Free Shipping & Returns
$1,361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series KMS
- Taper KM40TS
- Bore Dia. 1.5748"
- Nose Dia. 31.60mm
- ANSI Number KM40TSHC050300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Km Systems
- MFR # KM40TSHC050300
- Zoro # G3759400
- UPC # 4059782020849
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 1.5748" |
Nose Dia. | 31.60mm |
Hole Dia. | 1.5748 in |
Shank Dia. | 1/2 in |
Taper Size | KM40TS |
Overall Length | 101.15mm |
Tool Depth | 44.50mm |
Details
Series | KMS |
Item | Hydraulic Chuck |
Taper | KM40TS |
ANSI Number | KM40TSHC050300 |
Shank Type - Machining | Taper |
Coolant Fed | Coolant Through |
Standards | ISO 26622 |
Projection | 76.20mm |
Description
Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 1.5748 in, KM40TS, Shank Dia. 1/2 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" Drive 12 Point Deep Metric Socket 13mm (80240)
- REMCO Small Hand Scraper, Green, 3 x 8 In (69612)
- KNIPEX WATER PUMP PLIERS 7.25""L (8801180SBA)
- MARSHALLTOWN TROWEL MARGIN CS 5 in. LX2 in. W (MTSG52)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- SCHUNK Hydraulic Tool Holder, BT 40, 6mm (204440)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- Km Systems Hydraulic Chucks