Shop All Hydraulic Chucks
Km Systems
Hydraulic Chuck, 29.67mm, KM63TS
Mfr # KM63TSHC10075M
Zoro # G3753003
Free Shipping & Returns
$1,227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series KMS
- Taper KM63TS
- Bore Dia. 63.00mm
- Nose Dia. 29.67mm
- ANSI Number KM63TSHC10075M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Km Systems
- MFR # KM63TSHC10075M
- Zoro # G3753003
- UPC # 4059782089631
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 63.00mm |
Nose Dia. | 29.67mm |
Shank Dia. | 10.00mm |
Overall Length | 114.95mm |
Hole Dia. | 63.00mm |
Taper Size | KM63TS |
Tool Depth | 36.00mm |
Details
Series | KMS |
Taper | KM63TS |
Item | Hydraulic Chuck |
ANSI Number | KM63TSHC10075M |
Balanced to RPM | 15,000 |
Coolant Fed | Coolant Through |
Standards | ISO 26622 |
Projection | 75.00mm |
Shank Type - Machining | Taper |
Description
Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 63.00mm, KM63TS, Shank Dia. 10.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Wheel Nut Socket 19mm Extra Thin walled 110mm Color coded Protector 1/2 Sq. Drive (14145PM.110-19)
- DYNAMIC Tools 30" Wrecking Bar, 1.42 Width Of Cut (D056330)
- STM 28pc Transfer Punch Set (200750)
- HUSKIE TOOLS 15" Bar & Wire Cutter, Center Cut (S-16)
- YG-1 TOOL CO Hydraulic Chuck (Short & Rigid) (WK020SNR)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- Km Systems Hydraulic Chucks