Shop All Hydraulic Chucks
Km Systems
Hydraulic Chuck, 27.50mm, KM63TS
Mfr # KM63TSHCSL20170M
Zoro # G3581582
Free Shipping & Returns
$1,535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 63.00mm
- Series KMS
- Taper KM63TS
- ANSI Number KM63TSHCSL20170M
- Taper Size KM63TS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Km Systems
- MFR # KM63TSHCSL20170M
- Zoro # G3581582
- UPC # 4059782078192
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 63.00mm |
Nose Dia. | 27.50mm |
Taper Size | KM63TS |
Hole Dia. | 63.00mm |
Overall Length | 209.95mm |
Shank Dia. | 20.00mm |
Tool Depth | 95.00mm |
Details
Item | Hydraulic Chuck |
Series | KMS |
Taper | KM63TS |
ANSI Number | KM63TSHCSL20170M |
Projection | 170.00mm |
Balanced to RPM | 15,000 |
Shank Type - Machining | Taper |
Coolant Fed | Coolant Through |
Description
Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 63.00mm, KM63TS, Shank Dia. 20.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Standard Ship Auger 7.5" x 7/8" (02711)
- STARRETT Combination Square Set, 6 In, 2 Pc (C11H-6-4R)
- DEWALT 20V MAX* XR Versa-ClutchTM Adjustable Torque Screwgun (Bare) (DCF622B)
- METABO Electric Angle Grinder, ToolKit Bare Tool, 5 Wheel Dia, 5811 UNC, 11000 rpm, 110 to 120 VAC, 14 (600549420)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- SCHUNK Hydraulic Tool Holder, BT 40, 6mm (204440)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- Km Systems Hydraulic Chucks