Shop All Hydraulic Chucks
Km Systems
Hydraulic Chuck, 25.70mm, KM50TS
Mfr # KM50TSHC06065M
Zoro # G3753475
Free Shipping & Returns
$1,241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper KM50TS
- Series KMS
- Bore Dia. 50.00mm
- ANSI Number KM50TSHC06065M
- Standards ISO 26622
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Km Systems
- MFR # KM50TSHC06065M
- Zoro # G3753475
- UPC # 4059782020160
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 50.00mm |
Nose Dia. | 25.70mm |
Hole Dia. | 50.00mm |
Tool Depth | 30.00mm |
Overall Length | 96.95mm |
Shank Dia. | 6.00mm |
Taper Size | KM50TS |
Details
Taper | KM50TS |
Series | KMS |
Item | Hydraulic Chuck |
ANSI Number | KM50TSHC06065M |
Standards | ISO 26622 |
Shank Type - Machining | Taper |
Coolant Fed | Coolant Through |
Projection | 65.00mm |
Description
Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 50.00mm, KM50TS, Shank Dia. 6.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Max Life 2 in. L Silicone Carbide Abrasive Round Abrasive Buffs, 2PK (EZ511HP)
- BLACK & DECKER Sleeve Bearing (036826-00)
- LENOX 6" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (21060656GR)
- MAHR Remote Digital Indicator, +/-0.040 In (2033011)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- Km Systems Hydraulic Chucks