Shop All Hydraulic Chucks
Km Systems
Hydraulic Chuck, 17.50mm, KM63XMZ
Mfr # KM63XMZHCSLT10160MY
Zoro # G3580620
Free Shipping & Returns
$1,631.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper KM63XMZ
- Series KMS
- Bore Dia. 63.00mm
- ANSI Number KM63XMZHCSLT10160MY
- Balanced to RPM 15,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Km Systems
- MFR # KM63XMZHCSLT10160MY
- Zoro # G3580620
- UPC # 4059782078130
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 63.00mm |
Nose Dia. | 17.50mm |
Overall Length | 199.95mm |
Taper Size | KM63XMZ |
Shank Dia. | 10.00mm |
Tool Depth | 85.00mm |
Hole Dia. | 63.00mm |
Details
Taper | KM63XMZ |
Item | Hydraulic Chuck |
Series | KMS |
ANSI Number | KM63XMZHCSLT10160MY |
Balanced to RPM | 15,000 |
Projection | 160.00mm |
Shank Type - Machining | Taper |
Coolant Fed | Coolant Through |
Description
Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 63.00mm, KM63XMZ, Shank Dia. 10.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Slim Collet Chuck, 2.50 to 2.30mm, SK10 (SK10-2.5)
- DEWALT 20V MAX* 1-1/8 in. Brushless Cordless SDS PLUS D-Handle Rotary Hammer (Tool Only) (DCH263B)
- BOSCH Impact Drill Bit, 1/16" Size, 1-7/8" L (BL2131IM)
- IRWIN 316x12 Step Drill (10232)
- SCHUNK Hydraulic Tool Holder, BT 40, 6mm (204440)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- WALTER Hydraulic Tool Holders & Chucks, AK182.CAT50.081.32 (AK182.CAT50.081.32)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- Km Systems Hydraulic Chucks