Shop All Hydraulic Chucks
Km Systems
Hydraulic Chuck, 15.50mm, KM63TS
Mfr # KM63TSHCSLT08160M
Zoro # G3579519
Free Shipping & Returns
$1,525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 63.00mm
- Series KMS
- Taper KM63TS
- ANSI Number KM63TSHCSLT08160M
- Shank Type - Machining Taper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Km Systems
- MFR # KM63TSHCSLT08160M
- Zoro # G3579519
- UPC # 4059782078314
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 63.00mm |
Nose Dia. | 15.50mm |
Shank Dia. | 8.00mm |
Overall Length | 199.95mm |
Tool Depth | 35.00mm |
Hole Dia. | 63.00mm |
Taper Size | KM63TS |
Details
Item | Hydraulic Chuck |
Series | KMS |
Taper | KM63TS |
ANSI Number | KM63TSHCSLT08160M |
Shank Type - Machining | Taper |
Projection | 160.00mm |
Coolant Fed | Coolant Through |
Balanced to RPM | 15,000 |
Description
Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 63.00mm, KM63TS, Shank Dia. 8.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR HAMMER BALLPEIN 1-LB W/FIBREGLASS HNDL (MT105FG)
- CMT Pattern Bit with Bearing, 1/4-Inch Shank, 5/16-Inch Diameter (811.081.11B)
- URREA Hammer, machined black head 8Oz (1308PN)
- STANLEY 12 ft Tape Measures, 1/2 in Blade (STHT30810)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- SCHUNK Hydraulic Tool Holder, BT 40, 6mm (204440)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- Km Systems Milling & Drilling Toolholders