Shop All End Mill Holders
Km Systems
End Mill Holder, Taper, KM80TS
Mfr # KM80TSEM125354
Zoro # G3804593
product price: $791.99
/ea
Free Shipping & Returns
$791.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coolant Fed Coolant Through
- Dimension Type Decimal Inch
- Projection 90.00mm
- Standards ISO 26622
- Taper Size KM80TS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Km Systems
- MFR # KM80TSEM125354
- Zoro # G3804593
- UPC # 4059782058972
- Country of Origin United States
- Category End Mill Holders
Dimensions
Dimension Type | Decimal Inch |
Nose Dia. | 2-1/2 in |
Taper Size | KM80TS |
Overall Length | 5.3130 in |
Shank Dia. | 3.1496" |
Shank Length | 1.7697" |
Details
Coolant Fed | Coolant Through |
Item | End Mill Holder |
Projection | 90.00mm |
Standards | ISO 26622 |
Shank Type - Machining | Taper |
Measurement System | Fractional Inch |
Description
End Mill Holder, Taper Size KM80TS, Projection 90.00mm, Nose Dia. 2-1/2 in, Measurement System Fractional Inch
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN Inspection Mirror, LED, 1-3/8x 6-1/2 to 35 (HTE-2LT)
- PROTO 3/8" Drive Impact Socket Set, SAE, 15 pcs (J72106)
- BOSTITCH 4-in-1 Pocket Screwdriver, Slip Resistant, Black/Yellow (BOS66344)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #3, 1", PK5 (40L582)
- KM SYSTEMS End Mill Holder Blank, KM63UT (KM63TSBN115150M)
- KM SYSTEMS End Mill Holder Blank, HSS (KM63XMZGB50200Y)
- HHIP 5/16 X 3/4 X 4-1/2 Right Hand Cut-Off Tool Holder (2205-0312)
- YG-1 TOOL CO Torx Screws (10) (J91041)
- GS TOOLING BT30 12 x 236 End Mill Holder (532008)
- MICRO 100 Tool Holder - Steel (TH-105)
- DORIAN Toolholder, Turning/Facing/Boring, QITP40N (QITP40N-2)
- Km Systems Milling & Drilling Toolholders