Shop All End Mill Holders
Km Systems
End Mill Holder, Taper, KM63XMZ
Mfr # KM63XMZEM3290Y
Zoro # G3560339
product price: $646.99
/ea
Free Shipping & Returns
$646.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Projection 90.00mm
- Nose Dia. 71.50mm
- Coolant Fed Coolant Through
- Measurement System Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Km Systems
- MFR # KM63XMZEM3290Y
- Zoro # G3560339
- UPC # 4059782112568
- Country of Origin United States
- Category End Mill Holders
Dimensions
Dimension Type | Metric |
Taper Size | KM63XMZ |
Nose Dia. | 71.50mm |
Overall Length | 5.1161mm |
Shank Dia. | 2.4803 |
Shank Length | 39.9500mm |
Details
Item | End Mill Holder |
Projection | 90.00mm |
Coolant Fed | Coolant Through |
Measurement System | Metric |
Shank Type - Machining | Taper |
Description
End Mill Holder, Taper Size KM63XMZ, Projection 90.00mm, Nose Dia. 71.50mm, Measurement System Metric
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL Single End Slotted Screwdriver Bits - 2 Inch Long - 7mm Wide Slot, PK 10 (BS207-10PK)
- STARRETT Depth Micrometer w/Half Base, 0-3" (443Z-3RL)
- STARRETT Jewelers Screwdriver, 0.070"/1.8mm Blade (555C)
- DRILL AMERICA 2-1/2"-12 Carbon Steel Hex Die (DWTSH2-1/2-12)
- KM SYSTEMS End Mill Holder Blank, KM63UT (KM63TSBN115150M)
- KM SYSTEMS End Mill Holder Blank, HSS (KM63XMZGB50200Y)
- LYNDEX-NIKKEN Tool Jaw, 30, BT30 (B30-TOOLJAW)
- GS TOOLING R8 516 x 175 End Mill Holder (534058)
- TUNGALOY Turning Tool Holder, 0.807 Thick, Steel (6865651)
- JACOBS Eject Drift 902 for 1/2MT (30485N)
- MICRO 100 Tool Holder - Steel (TH-86)
- Km Systems End Mill Holders