Shop All End Mill Holders
Km Systems
End Mill Holder, Taper, KM63XMZ
Mfr # KM63XMZEM200492Y
Zoro # G3729249
product price: $865.99
/ea
Free Shipping & Returns
$865.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal Inch
- Coolant Fed Coolant Through
- Taper Size KM63XMZ
- Nose Dia. 3-3/4 in
- Projection 125.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Km Systems
- MFR # KM63XMZEM200492Y
- Zoro # G3729249
- UPC # 4059782105935
- Country of Origin United States
- Category End Mill Holders
Dimensions
Dimension Type | Decimal Inch |
Taper Size | KM63XMZ |
Nose Dia. | 3-3/4 in |
Overall Length | 6.4941 in |
Shank Dia. | 2.4803" |
Shank Length | 1.5728" |
Details
Coolant Fed | Coolant Through |
Item | End Mill Holder |
Projection | 125.00mm |
Shank Type - Machining | Taper |
Measurement System | Fractional Inch |
Description
End Mill Holder, Taper Size KM63XMZ, Projection 125.00mm, Nose Dia. 3-3/4 in, Measurement System Fractional Inch
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/16" x 6" x 8-1/2" High Impact Carbide SDS+ (Bulk-25) (DW5504B25)
- KLEIN TOOLS 8 mm Nut Driver, Cushion Grip, 3-Inch Hollow Shaft (630-8MM)
- MILWAUKEE TOOL 1/2 in Drive Socket Set Metric, SAE 27 Pieces 10 mm to 24 mm, 3/8 in to 1 1/8 in , Chrome (49-66-6819)
- KEYSCO TOOLS Metal Spreaders, 4/Pk- 1"2" (ALC77464)
- KM SYSTEMS End Mill Holder Blank, KM63UT (KM63TSBN115150M)
- KM SYSTEMS End Mill Holder Blank, HSS (KM63XMZGB50200Y)
- PARLEC Holder, Boring Head, CAT 40, 1 1/2-18 (C40-15BH188)
- DORIAN Tool Holder, OD/ID, Series BXA (D30BXA-881-OE)
- HHIP 3" X 1 Bore 90 Degree APKT Indexable Face Mill (2063-3000)
- MICRO 100 Tool Holder - Steel (TH-107)
- LYNDEX-NIKKEN Milling Chuck Holder, HSK100, Nose 2.362in (HSK100A-C1-135)
- Km Systems Milling & Drilling Toolholders