Shop All End Mill Holders
Km Systems
End Mill Holder, Taper, KM63TS
Mfr # KM63TSEM150374
Zoro # G3810175
product price: $454.99
/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coolant Fed Coolant Through
- Dimension Type Decimal Inch
- Nose Dia. 2-3/4 in
- Projection 95.00mm
- Standards DIN 6535/1835, ISO 26622
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Km Systems
- MFR # KM63TSEM150374
- Zoro # G3810175
- UPC # 4059782091290
- Country of Origin United States
- Category End Mill Holders
Dimensions
Dimension Type | Decimal Inch |
Nose Dia. | 2-3/4 in |
Taper Size | KM63TS |
Overall Length | 5.3130 in |
Shank Dia. | 2.4803" |
Shank Length | 1.5728" |
Details
Item | End Mill Holder |
Coolant Fed | Coolant Through |
Projection | 95.00mm |
Standards | DIN 6535/1835, ISO 26622 |
Measurement System | Fractional Inch |
Shank Type - Machining | Taper |
Description
End Mill Holder, Taper Size KM63TS, Projection 95.00mm, Nose Dia. 2-3/4 in, Measurement System Fractional Inch
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1 in Drive Impact Socket 2 1/2 in Size 6 pt Standard Depth, Black Oxide (21WM32)
- KD TOOLS Socket Adapter, 1/2" Female To 3/8" Male (81354)
- HOUGEN-OGURA 3/16 in. Round Punch (76559)
- UNIBOR 14mm x 25mm - M2 (MMS14)
- KM SYSTEMS End Mill Holder Blank, HSS (KM63XMZGB50200Y)
- KM SYSTEMS End Mill Holder Blank, KM63UT (KM63TSBN115150M)
- DORIAN Tool Holder, Turning/Facing/Boring, AXA (D25AXA-2)
- WIDIA Toolholder, ISO, D-Style Clamping (DVJNL123CKC3)
- YG-1 TOOL CO I-Dream Drill Holder, Flanged Shank (7Xd) (ZF0703)
- DORIAN Tool Holder, Turning/Facing, QITP35N (QITP35N-1)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM038250)
- Km Systems End Mill Holders