Shop All End Mill Holders
Km Systems
End Mill Holder, Taper, KM63TS
Mfr # KM63TSEM125354
Zoro # G3813325
product price: $504.99
/ea
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal Inch
- Coolant Fed Coolant Through
- Taper Size KM63TS
- Projection 90.00mm
- Standards DIN 6535/1835, ISO 26622
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Km Systems
- MFR # KM63TSEM125354
- Zoro # G3813325
- UPC # 4059782091313
- Country of Origin United States
- Category End Mill Holders
Dimensions
Dimension Type | Decimal Inch |
Taper Size | KM63TS |
Nose Dia. | 2-1/2 in |
Overall Length | 5.1161 in |
Shank Dia. | 2.4803" |
Shank Length | 1.5728" |
Details
Item | End Mill Holder |
Coolant Fed | Coolant Through |
Projection | 90.00mm |
Standards | DIN 6535/1835, ISO 26622 |
Shank Type - Machining | Taper |
Measurement System | Fractional Inch |
Description
End Mill Holder, Taper Size KM63TS, Projection 90.00mm, Nose Dia. 2-1/2 in, Measurement System Fractional Inch
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED Extended Socket, Square Drive, 1/2 in Drive, Impact Socket, 7/8 in Socket, 6-1/2 in Overall Length, (EDS14)
- GEARWRENCH 10 Piece 1/4" Drive 6 Point Deep SAE Socket Set (80305)
- STARRETT Dial Indicator, 0 to 1 In, 0-50-0 (25-341J)
- MOODY TOOL Handle Open End Wrench, Steel, 5/16" (51-1558)
- KM SYSTEMS End Mill Holder Blank, HSS (KM63XMZGB50200Y)
- KM SYSTEMS End Mill Holder Blank, KM63UT (KM63TSBN115150M)
- TECHNIKS End Mill Holder, BT30, 0.1875in Bore Dia. (17130-3/16)
- LYNDEX-NIKKEN Jacobs Taper Holdr, NMTB40, #2, 0.560in Dia (N4003-0002-0.65)
- HHIP 3" X 1 Bore 90 Degree APKT-160408 Indexable Face Mill (2066-3000)
- ERICKSON Adapt, Reducer PSC63 TO KM50TS Long (PSC63KM50TS090M)
- MICRO 100 Tool Holder - Steel (TH-106)
- Km Systems End Mill Holders