Shop All End Mill Holders
Km Systems
End Mill Holder, Taper, KM50TS
Mfr # KM50TSEM038197
Zoro # G3809539
product price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal Inch
- Coolant Fed Coolant Through
- Taper Size KM50TS
- Standards ISO 26622
- Nose Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Km Systems
- MFR # KM50TSEM038197
- Zoro # G3809539
- UPC # 4059782048782
- Country of Origin United States
- Category End Mill Holders
Dimensions
Dimension Type | Decimal Inch |
Taper Size | KM50TS |
Nose Dia. | 1 in |
Overall Length | 3.2264 in |
Shank Dia. | 1.9685" |
Shank Length | 1.2579" |
Details
Item | End Mill Holder |
Coolant Fed | Coolant Through |
Standards | ISO 26622 |
Projection | 50.00mm |
Measurement System | Fractional Inch |
Shank Type - Machining | Taper |
Description
End Mill Holder, Taper Size KM50TS, Projection 50.00mm, Nose Dia. 1 in, Measurement System Fractional Inch
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/2"-12 2-1/2" OD HSS Round Adjustable Die (DWTH212-11212)
- WESTWARD Silver/Deming Drill, 39/64, HSS, 118 Deg (4UM65)
- STABILA Layout Laser 5-Point (03185)
- ZORO SELECT Chucking Reamer, 5/16 In., 6 Flute, HSS (11V379)
- KM SYSTEMS End Mill Holder Blank, KM63UT (KM63TSBN115150M)
- KM SYSTEMS End Mill Holder Blank, HSS (KM63XMZGB50200Y)
- PARLEC Milling Chuck, CAT50, Projection 4.13 In. (C50-12MC4)
- TECHNIKS End Mill Holder, CAT40, 1.250in Bore Dia. (22927-4)
- HHIP 3" X 1 Bore 90 Degree APKT Indexable Face Mill (2063-3000)
- ASTRO PNEUMATIC SLOT 1/4" - 1/8" COLLET REDUCER (AO200-283)
- GS TOOLING CAT40 114 x 200 End Mill Holder (531060)
- Km Systems End Mill Holders